4 PLY WATER DISCHARGE RUBBER, 12 X 50

  • Mfr # 4354-1200-050

  • Zoro # G516478048


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Max. Pressure
125 psi
Outside Dia.
12.68 in
Tube Material
Styrene Butadiene Rubber (SBR)
Reinforcement
4 Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354-1200-050
Zoro #
G516478048
UPC #
746041325145
Country of Origin
Turkey

Dimensions

Length
50 ft
Outside Dia.
12.68 in
Inside Dia.
12 in
Bend Radius
120 in

Details

Max. Pressure
125 psi
Tube Material
Styrene Butadiene Rubber (SBR)
Reinforcement
4 Synthetic Fabric
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.