4 SS CAP W LOCKING HNDLS, SS HNDL
Mfr # DCL400S
Zoro # G016501741
product price: $73.19
/eaKey Features
Body Material
Stainless Steel
Size
4 in
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCL400S
Zoro #
G016501741
UPC #
746041332655
Country of Origin
China
Dimensions
Size
4 in
Details
Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.