Shop JASON INDUSTRIAL

4 X 100 HOT ASPHALT 356F/180C, 150PSIWP 4:1

  • Mfr # 4429-0400-100

  • Zoro # G216501633


product price:  $181.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Bend Radius
20 in
Reinforcement
4 High Tensile Cord
Hose Color
Black
Hose Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4429-0400-100
Zoro #
G216501633
UPC #
746041443641
Country of Origin
Türkiye

Dimensions

Bend Radius
20 in
Hose Inside Dia.
4 in
Hose Outside Dia.
4.8 in
Hose Length
100 ft

Details

Color
Black
Reinforcement
4 High Tensile Cord
Hose Color
Black
Vacuum Rating
29 in Hg @ 68° F
Max. Working Pressure (PSI)
150 psi @ 68° F
Material Hose Tube Material
Elastomer
Temp. Range
-30 to +180 °C ( -22 to 356 °F )
Hose Cover Material
Synthetic Elastomers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.