4 X 50 WHITE SJ MILL DISCHARGE UNCPLD, WHITE SINGLE JACKET MILL DISCHARGE HOSE

  • Mfr # 4705-0400-050

  • Zoro # G514920723


product price:  $2.79
/ea
Sold in multiples of 50 for $139.50

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
4 in
Max. Pressure
200 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-0400-050
Zoro #
G514920723
UPC #
746041327545
Country of Origin
China

Dimensions

Inside Dia.
4 in
Length
50 ft

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.