Zoro Homepage

4 X 6 AL ADPT X ADPT

  • Mfr # AA4060A

  • Zoro # G016494654


product price: $43.89
/ea

Key Features

Size
4 x 6 in
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA4060A
Zoro #
G016494654
UPC #
746041331252
Country of Origin
China

Dimensions

Size
4 x 6 in

Details

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.