Shop JASON INDUSTRIAL

4in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0400-050

  • Zoro # G916477979


product price:  $168.89
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Bend Radius (In.)
44.1 in
Cover Material
Styrene Butadiene Rubber (SBR)
Outside Dia.
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4805-0400-050
Zoro #
G916477979
UPC #
746041325312
Country of Origin
Türkiye

Dimensions

Bend Radius (In.)
44.1 in
Outside Dia.
4.88 in
Length
50 ft
Inside Dia.
4 in

Details

Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Cover Material
Styrene Butadiene Rubber (SBR)
Tube Material
Nitrile Blend
Max. Pressure (PSI)
600 psi @ 68° F
Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.