Zoro Homepage

5 A AL ADAPTER X F NPT

  • Mfr # A500A

  • Zoro # G116492024


product price: $20.29
/ea

Key Features

Size (In.)
5 in
Material of Construction
Aluminum
Max. Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team