Zoro Homepage

6 A AL ADAPTER X F NPT

  • Mfr # A600A

  • Zoro # G416491956


product price: $24.39
/ea

Key Features

Size (In.)
6 in
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team