Zoro Homepage

6 DC 316SS, DUST CAP

  • Mfr # DC600SS

  • Zoro # G416487140


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Size
6 in
Standards
ASTM A666 316
Max. Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC600SS
Zoro #
G416487140
UPC #
746041342043
Country of Origin
China

Dimensions

Size
6 in

Details

Body Material
316 Stainless Steel
Standards
ASTM A666 316
Max. Pressure
75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.