Zoro Homepage

6 DC BR DUST CAP

  • Mfr # DC600B

  • Zoro # G016501970


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
75 psi
Standards
ASTM B85 Grade 383
Size
6 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC600B
Zoro #
G016501970
UPC #
746041332518
Country of Origin
China

Dimensions

Size
6 in

Details

Max. Pressure
75 psi
Standards
ASTM B85 Grade 383
Body Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.