Shop JASON INDUSTRIAL
See all product information
Create Account
6 X 100 HD EPDM SEPTIC AG, BLACK/GREEN
Mfr # 3080-0600-100
Zoro # G816477871
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
6 in
Outside Dia.
6.81 in
Max. Pressure
23 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3080-0600-100
Zoro #
G816477871
UPC #
746041519629
Country of Origin
Korea, Republic of
Dimensions
Inside Dia.
6 in
Outside Dia.
6.81 in
Length
100 ft
Bend Radius
20 in
Details
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
23 psi
Vacuum Rating
Up to 28 inHg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.