Shop JASON INDUSTRIAL
See all product information
PVC WATER DISCHARGE, 6 X 300 FE RED 115 PSI
Mfr # 4515-6000
Zoro # G216477723
product price:Â $153.49
/ea
Sold in multiples of 2 for $306.98
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
6 in
Max. Pressure
115 psi
Length
300 ft
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4515-6000
Zoro #
G216477723
UPC #
746041328160
Country of Origin
China
Dimensions
Inside Dia.
6 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
115 psi
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.