Shop JASON INDUSTRIAL
See all product information
Create Account
6 X 20 HD PU LINED MAT HDL, PVC COVER/HELIX BLACK/BLACK
Mfr # 3020-0600-020
Zoro # G916501766
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
6 in
Outside Dia.
6.8 in
Max. Pressure
30 psi
Length
20 ft
Bend Radius
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3020-0600-020
Zoro #
G916501766
UPC #
746041435271
Country of Origin
Unknown
Dimensions
Inside Dia.
6 in
Outside Dia.
6.8 in
Length
20 ft
Bend Radius
12 in
Details
Max. Pressure
30 psi
Vacuum Rating
28 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.