Shop JASON INDUSTRIAL
See all product information
Create Account
1-1/4in x 100ft, MSHA MINE SPRAY
Mfr # 4182-0125-100
Zoro # G716478060
product price:Â $153.79
/ea
Sold in multiples of 2 for $307.58
Free Shipping & Returns
Key Features
Color
Yellow
Bend Radius
14 in
Hose Color
Black
Reinforcement
2 Steel
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4182-0125-100
Zoro #
G716478060
UPC #
746041325725
Country of Origin
Türkiye
Dimensions
Bend Radius
14 in
Hose Outside Dia.
1.81 in
Hose Length
100 ft
Hose Inside Dia.
1-1/4 in
Details
Color
Yellow
Hose Color
Black
Reinforcement
2 Steel
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Hose Cover Material
Chloroprene Rubber (CR)
Standards
MSHA Rating IC-84-42
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.