Shop JASON INDUSTRIAL
See all product information
Create Account
6 X 50 HD PU FAB FOOD MAT HDL, FDA USDA WGW CLEAR/BLUE
Mfr # 3000-0600-050
Zoro # G816501477
product price:Â $181.59
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyurethane
Inside Dia.
6 in
Outside Dia.
6.92 in
Max. Pressure
40 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3000-0600-050
Zoro #
G816501477
UPC #
746041403270
Country of Origin
China
Dimensions
Inside Dia.
6 in
Outside Dia.
6.92 in
Length
50 ft
Bend Radius
12 in
Details
Tube Material
Polyurethane
Max. Pressure
40 psi
Vacuum Rating
Up to 29 inHg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.