6in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0600-050

  • Zoro # G016477985


product price:  $99.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pneumatic Hose Color
Black
Color
Yellow
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Length
50 ft
Inside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4805-0600-050
Zoro #
G016477985
UPC #
746041341602
Country of Origin
Turkey

Dimensions

Length
50 ft
Inside Dia.
6 in
Outside Dia.
6.89 in
Bend Radius (In.)
63 in

Details

Pneumatic Hose Color
Black
Color
Yellow
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Cover Material
Styrene Butadiene Rubber (SBR)
Max. Pressure (PSI)
600 psi @ 68° F
Tube Material
Nitrile Blend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.