Shop JASON INDUSTRIAL
See all product information
Create Account
GS300 RED EPDM AIR-WATER, 300 PSI 3/8in X 500ft
Mfr # 4300-0038-500
Zoro # G416477905
product price:Â $1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Bend Radius (In.)
2.25 in
Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300-0038-500
- Zoro #
- G416477905
- UPC #
- 746041648572
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Bend Radius (In.)
- 2.25 in
- Inside Dia.
- 3/8 in
- Outside Dia.
- 0.69 in
Details
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Color
- Red
- Max. Pressure (PSI)
- 300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.