Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X4 DA SS CPLR X ADPT

  • Mfr # DA6040S

  • Zoro # G716501966


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
75 psi
Standards
ASTM A666 304, ASTM A666 316
Body Material
Stainless Steel
Gasket Material
Nitrile Butadiene Rubber (NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA6040S
Zoro #
G716501966
UPC #
746041332303
Country of Origin
China

Details

Max. Pressure
75 psi
Standards
ASTM A666 304, ASTM A666 316
Body Material
Stainless Steel
Gasket Material
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.