Shop JASON INDUSTRIAL
See all product information
Create Account
8 X 20 HD PVC WATER SUCTION, CORR CLEAR/WHITE
Mfr # 3074-0800-020
Zoro # G116477854
product price:Â $171.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
8 in
Outside Dia.
9.04 in
Max. Pressure
21 psi
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3074-0800-020
Zoro #
G116477854
UPC #
746041403096
Country of Origin
Korea, Republic of
Dimensions
Inside Dia.
8 in
Outside Dia.
9.04 in
Length
20 ft
Bend Radius
16 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
21 psi
Vacuum Rating
28 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.