Shop JASON INDUSTRIAL
See all product information
Create Account
8 X 50 HD PU LINED MAT HDL, PVC COVER/HELIX BLACK/BLACK
Mfr # 3020-0800-050
Zoro # G216501640
product price:Â $82.49
/eaKey Features
Inside Dia.
8 in
Outside Dia.
9.16 in
Max. Pressure
30 psi
Length
50 ft
Bend Radius
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3020-0800-050
Zoro #
G216501640
UPC #
746041435301
Country of Origin
Unknown
Dimensions
Inside Dia.
8 in
Outside Dia.
9.16 in
Length
50 ft
Bend Radius
18 in
Details
Max. Pressure
30 psi
Vacuum Rating
28 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.