Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 X 6 DA AL CPLR X ADPT 4 ARMS, PT DOM KOA

  • Mfr # DA8060A

  • Zoro # G616501981


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Max. Pressure
50 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA8060A
Zoro #
G616501981
UPC #
746041434199
Country of Origin
China

Details

Body Material
Aluminum
Max. Pressure
50 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.