Shop JASON INDUSTRIAL
See all product information
Create Account
1in x 100ft PLASTER/GROUT, 800PSIWP TEXTILE REINFORCED
Mfr # 4428-0100-100
Zoro # G616501691
product price:Â $154.49
/ea
Sold in multiples of 2 for $308.98
Free Shipping & Returns
Key Features
Hose Outside Dia.
1.67 in
Hose Length
100 ft
Hose Inside Dia.
1 in
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Temp. Range
-40 to +70 °C ( -40 to +158 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4428-0100-100
- Zoro #
- G616501691
- UPC #
- 746041437930
- Country of Origin
- China
Dimensions
- Hose Outside Dia.
- 1.67 in
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1 in
Details
- Material Hose Tube Material
- Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
- Temp. Range
- -40 to +70 °C ( -40 to +158 °F )
- Max. Working Pressure (PSI)
- 800 psi @ 68° F
- Hose Cover Material
- Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
- Reinforcement
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.