Shop JASON INDUSTRIAL
See all product information
ATLAS MP500 NONCOND. YLW MSHA, 500 PSI 1in x 500ft
Mfr # 4308-0100-500
Zoro # G416477738
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Length
500 ft
Max. Pressure (PSI)
500 psi @ 68° F
Standards
ARPM Class A, MSHA Approved
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4308-0100-500
Zoro #
G416477738
UPC #
746041648886
Country of Origin
United States
Dimensions
Length
500 ft
Outside Dia.
1.5 in
Inside Dia.
1 in
Bend Radius (In.)
7 in
Details
Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Max. Pressure (PSI)
500 psi @ 68° F
Standards
ARPM Class A, MSHA Approved
Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.