Shop JASON INDUSTRIAL
See all product information
Create Account
BULK S/D TAN GUM W/SW, 4 X 50 NO FDA
Mfr # 4470-0400-050
Zoro # G416477974
product price:Â $170.69
/ea
Free Shipping & Returns
Key Features
Tube Material
Pure Gum Rubber
Inside Dia.
4 in
Outside Dia.
4.69 in
Max. Pressure
75 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4470-0400-050
Zoro #
G416477974
UPC #
746041327071
Country of Origin
Türkiye
Dimensions
Inside Dia.
4 in
Outside Dia.
4.69 in
Length
50 ft
Bend Radius
24 in
Details
Tube Material
Pure Gum Rubber
Max. Pressure
75 psi
Color
Black
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.