Shop JASON INDUSTRIAL
See all product information
Create Account
BULK S/D TAN GUM W/SW, 5 X 100 NO FDA
Mfr # 4470-0500-100
Zoro # G116477892
product price:Â $178.59
/ea
Free Shipping & Returns
Key Features
Tube Material
Pure Gum Rubber
Inside Dia.
5 in
Outside Dia.
5.7 in
Max. Pressure
75 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4470-0500-100
- Zoro #
- G116477892
- UPC #
- 746041327095
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 5 in
- Outside Dia.
- 5.7 in
- Length
- 100 ft
- Bend Radius
- 30 in
Details
- Tube Material
- Pure Gum Rubber
- Max. Pressure
- 75 psi
- Color
- Black
- Reinforcement
- 2
- Vacuum Rating
- 29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.