CPLD PVC AIR, 1/4in X 50ft 1/4 M X M NPT

  • Mfr # 4103-025450

  • Zoro # G616478146


product price:  $25.49
/ea

Key Features

Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Max. Pressure (PSI)
300 psi @ 68° F
Cover Material
Polyvinyl Chloride (PVC)
Standards
ARPM Class C
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4103-025450
Zoro #
G616478146
UPC #
746041020569
Country of Origin
China

Dimensions

Length
50 ft
Inside Dia.
1/4 in

Details

Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Max. Pressure (PSI)
300 psi @ 68° F
Cover Material
Polyvinyl Chloride (PVC)
Standards
ARPM Class C
Color
Red
Tube Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.