CPLD PVC AIR, 3/8in X 25ft 1/4 M X M NPT

  • Mfr # 4103-037425

  • Zoro # G816478137


product price:  $17.39
/ea

Key Features

Standards
ARPM Class C
Cover Material
Polyvinyl Chloride (PVC)
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
3/8 in
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4103-037425
Zoro #
G816478137
UPC #
746041020590
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Length
25 ft

Details

Standards
ARPM Class C
Cover Material
Polyvinyl Chloride (PVC)
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure (PSI)
300 psi @ 68° F
Color
Red
Temp. Range
-26 to +66 °C ( -15 to +150 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.