Shop JASON INDUSTRIAL
See all product information
Create Account
ATLAS MP500 NONCOND. YLW MSHA, 500 PSI 1/4in x 500ft
Mfr # 4308-0025-500
Zoro # G616477767
product price:Â $4.25
/ea
Sold in multiples of 3 for $12.75
Key Features
Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Length
500 ft
Color
Yellow
Max. Pressure (PSI)
500 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4308-0025-500
Zoro #
G616477767
UPC #
746041648831
Country of Origin
United States
Dimensions
Length
500 ft
Bend Radius (In.)
1.5 in
Inside Dia.
1/4 in
Outside Dia.
0.63 in
Details
Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Color
Yellow
Max. Pressure (PSI)
500 psi @ 68° F
Standards
ARPM Class A, MSHA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.