GUNITE TAN GUM W/SW, 1-5/8 X 50

  • Mfr # 4310-0163-050

  • Zoro # G716501478


product price:  $19.79
/ea
Sold in multiples of 50 for $989.50

Key Features

Hose Length
50 ft
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
2
Temp. Range
-40 to +85 °C ( -40 to +185 °F )
Hose Outside Dia.
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310-0163-050
Zoro #
G716501478
UPC #
746041325787
Country of Origin
Turkey

Dimensions

Hose Length
50 ft
Hose Outside Dia.
2.52 in
Bend Radius
16.5 in
Hose Inside Dia.
1-5/8 in

Details

Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
2
Temp. Range
-40 to +85 °C ( -40 to +185 °F )
Color
Tan
Hose Color
Tan
Max. Working Pressure (PSI)
150 psi @ 68° F
Material Hose Tube Material
Pure Gum Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.