Shop JASON INDUSTRIAL
See all product information
Create Account
NON-CONDUCTIVE FURNACE DOOR, 1-1/2 X 100
Mfr # 4380-0150-100
Zoro # G816501989
product price:Â $161.49
/ea
Free Shipping & Returns
Key Features
Bend Radius
15 in
Hose Cover Material
Glass Fiber
Hose Inside Dia.
1-1/2 in
Hose Outside Dia.
2 in
Max. Working Pressure (PSI)
150 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4380-0150-100
- Zoro #
- G816501989
- UPC #
- 746041327842
- Country of Origin
- Türkiye
Dimensions
- Bend Radius
- 15 in
- Hose Inside Dia.
- 1-1/2 in
- Hose Outside Dia.
- 2 in
- Hose Length
- 100 ft
Details
- Hose Cover Material
- Glass Fiber
- Max. Working Pressure (PSI)
- 150 psi @ 68° F
- Material Hose Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Hose Color
- White
- Reinforcement
- 2 Synthetic Fabric
- Temp. Range
- -40 to +130 °C ( -40 to +266 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.