Shop JASON INDUSTRIAL
See all product information
Create Account
NON-CONDUCTIVE FURNACE DOOR, 3/4 X 100
Mfr # 4380-0075-100
Zoro # G616501585
product price:Â $157.49
/ea
Free Shipping & Returns
Key Features
Bend Radius
7-1/2 in
Reinforcement
2 Synthetic Fabric
Hose Cover Material
Glass Fiber
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-40 to +130 °C ( -40 to +266 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4380-0075-100
Zoro #
G616501585
UPC #
746041327811
Country of Origin
Türkiye
Dimensions
Bend Radius
7-1/2 in
Hose Inside Dia.
3/4 in
Hose Length
100 ft
Hose Outside Dia.
1.19 in
Details
Reinforcement
2 Synthetic Fabric
Hose Cover Material
Glass Fiber
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-40 to +130 °C ( -40 to +266 °F )
Hose Color
White
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.