Shop JASON INDUSTRIAL
See all product information
Create Account
PVC WATER DISCH 100 PSIWP, 4 X 300 B-RED
Mfr # 4504-4000
Zoro # G416478186
product price:Â $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Max. Pressure
100 psi
Length
300 ft
Color
Wine Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4504-4000
- Zoro #
- G416478186
- UPC #
- 746041328085
- Country of Origin
- China
Dimensions
- Inside Dia.
- 4 in
- Length
- 300 ft
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 100 psi
- Color
- Wine Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.