Shop JASON INDUSTRIAL
See all product information
PVC WATER DISCH 60 PSIWP, 8 X 300 B-RED
Mfr # 4504-8000
Zoro # G616478184
product price:Â $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
8 in
Max. Pressure
60 psi
Length
300 ft
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4504-8000
Zoro #
G616478184
UPC #
746041328108
Country of Origin
China
Dimensions
Inside Dia.
8 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
60 psi
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.