PVC WATER DISCHARGE, 1-1/2 X 300 FE RED 140 PSI
Mfr # 4515-1500
Zoro # G916477825
product price:Â $1.39
/ea
Sold in multiples of 8 for $11.12
Key Features
Inside Dia.
1-1/2 in
Length
300 ft
Color
Red
Max. Pressure
140 psi
Tube Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4515-1500
Zoro #
G916477825
UPC #
746041328115
Country of Origin
China
Dimensions
Inside Dia.
1-1/2 in
Length
300 ft
Details
Color
Red
Max. Pressure
140 psi
Tube Material
Polyvinyl Chloride (PVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.