Shop JASON INDUSTRIAL
See all product information
4 X 100 800PSI CONCRETE, PLACEMENT TEXTILE REINFORCED
Mfr # 4370-0400-100
Zoro # G616501677
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
26 in
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
800 psi @ 68° F
Material Hose Tube Material
Natural Elastomers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4370-0400-100
Zoro #
G616501677
UPC #
746041422486
Country of Origin
China
Dimensions
Bend Radius
26 in
Hose Length
100 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4.96 in
Details
Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
800 psi @ 68° F
Material Hose Tube Material
Natural Elastomers
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Hose Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.