PVC WATER DISCHARGE 70PSIWP, 1in X 300 BLUE
Mfr # 4502-1000
Zoro # G916477849
product price:Â $0.69
/ea
Sold in multiples of 16 for $11.04
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1 in
Max. Pressure
85 psi
Length
300 ft
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4502-1000
Zoro #
G916477849
UPC #
746041327927
Country of Origin
China
Dimensions
Inside Dia.
1 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
85 psi
Color
Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.