RED PVC AIR 215PSIWP 26MM OD, 3/4 X 164FT REEL 50M
Mfr # 4103-0075-164
Zoro # G416478230
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Length
164 ft
Max. Pressure (PSI)
300 psi @ 68° F
Inside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4103-0075-164
Zoro #
G416478230
UPC #
746041344207
Country of Origin
China
Dimensions
Length
164 ft
Inside Dia.
3/4 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Max. Pressure (PSI)
300 psi @ 68° F
Color
Red
Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Standards
ARPM Class C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.