Shop JASON INDUSTRIAL

3in x 100ft WIREBRAID, YELLOW AIR 600 PSI

  • Mfr # 4806-0300-100

  • Zoro # G716477780


product price:  $162.29
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Inside Dia.
3 in
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Pressure (PSI)
600 psi @ 68° F
Outside Dia.
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4806-0300-100
Zoro #
G716477780
UPC #
746041518295
Country of Origin
Türkiye

Dimensions

Length
100 ft
Inside Dia.
3 in
Outside Dia.
3.78 in
Bend Radius (In.)
33.1 in

Details

Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Pressure (PSI)
600 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.