Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY WATER DISCHARGE RUBBER, 4 X 100
Mfr # 4354-0400-100
Zoro # G616478030
product price:Â $158.39
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
4 in
Outside Dia.
4.61 in
Max. Pressure
200 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4354-0400-100
- Zoro #
- G616478030
- UPC #
- 746041325107
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 4 in
- Outside Dia.
- 4.61 in
- Length
- 100 ft
- Bend Radius
- 40 in
Details
- Tube Material
- Styrene Butadiene Rubber (SBR)
- Max. Pressure
- 200 psi
- Color
- Black
- Reinforcement
- 4 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.