VAPOR RECOV 4 COUPLER W PROBE, X 3 ADAPTER ALUMINUM

  • Mfr # DA4030AVP

  • Zoro # G516501968


product price:  $91.69
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Gasket Material
Buna-N
Max. Pressure
100 psi
Size
4 x 3 in
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA4030AVP
Zoro #
G516501968
UPC #
746041443917
Country of Origin
China

Dimensions

Size
4 x 3 in

Details

Body Material
Aluminum
Gasket Material
Buna-N
Max. Pressure
100 psi
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.