Shop JAWS PROFESSIONAL
See all product information
Create Account
JAWS 3801 Duo Complete Sanitizer & Disinfectant Starter Kit, 4 Bottle/12 Cartridge
- Mfr # JAWS-3801-41
- Zoro # G723372986
product price:Â
$
47.15
/ea
Key Features
Fragrance
Cucumber Melon
Color
Light Pink
Recommended Dilution
One cartridge makes 32 ounces of RTU cleaner
pH
7.0 - 9.5
Container Type
Refill Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAWS-3801-41
- Zoro #
- G723372986
- UPC #
- 90165350829
- Country of Origin
- United States
- Fragrance
- Cucumber Melon
- Color
- Light Pink
- Item
- Disinfectant Cleaner
- Recommended Dilution
- One cartridge makes 32 ounces of RTU cleaner
- pH
- 7.0 - 9.5
- Container Type
- Refill Cartridge
- Rinse Required
- No
- EPA Registered
- Yes
- Ready to Use/Concentrated
- Concentrated
Description
JAWS Professional Duo Complete is the first concentrated disinfectant and food contact sanitizer. It ensures accurate dilution every time with a streak-free finish. This no rinse formula requires no PPE. Enhanced with dye and a Cucumber Melon fragrance, JAWS Professional Duo Complete is the only EPA-approved, no-rinse food contact sanitizer with dye and fragrance on the market.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.