Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
9-3/4" Pipe Dia. Polyethylene Roof Drain Dome
Mfr # 1310D
Zoro # G4622527
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Type Roof Drains
- Color/Finish Black
- Pipe Dia. (In.) 9-3/4"
- Height (In.) 4 1/2 in
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 1310D
- Zoro # G4622527
- UPC # 727753000612
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 9-3/4" |
Height (In.) | 4 1/2 in |
Pipe Dia. - Drains | 9 7/16 in |
Overall Diameter | 10 in |
Height | 4 1/2 in |
Overall Height | 4 3/8 in |
Details
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 10 in, Material Plastic, Installation Type Flanged, Color Black, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant No, Overall Height 4 3/8 in, For Use with Drain Type Roof Drain, Drain Style Round, Standards ASME A112.6.4, Outlet Location Bottom, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- SMITH-COOPER Elbow 90D 1" Ss (4638100450)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- THRIFCO PLUMBING 1-1/2 Inch Male Brass Trap Adapter with Slip-Joint Connection (4400220)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Nickel Bronze Floor Cleanout (4890C04)
- JAY R. SMITH MANUFACTURING 5-9/16" Nickel Bronze Floor Drain Grate (B06NBG)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- Jay R. Smith Manufacturing Bell Traps and Drains