Zoro Homepage

Floor Stink Stopper Quad Close Trap Seal, Elastomeric, 4", 4 in

  • Mfr # 2692-04

  • Zoro # G4596033


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Elastomeric
Type
Floor
Pipe Dia. (In.)
4"
Height (In.)
2.66"
Color - Drains
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692-04
Zoro #
G4596033
UPC #
727753161313
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
2.66"
Pipe Dia. - Drains
4 in
Size
4 in
Overall Diameter
4 in
Overall Height
2 5/8 in
Fits Drain Size
4 in
Fits Pipe Size
4 in
Overall Length
4 in

Details

Material of Construction
Elastomeric
Type
Floor
Color - Drains
Black
For Use With
4 in Floor Drains
Standards
ASSE 1072-2007
Connection - Drains
Drop In
Item
Stink Stopper Quad Close Trap Seal
Includes
Quad Close(R) Trap Seal
Material
Rubber
Color
Black
Application
Floor Drain
Ligature Resistant
No
Product Type
Stink Stopper Quad Close Trap Seal
Finish
Unfinished
Flow Rate
73 gpm
Connection Type
Push-In
Shape
Round

Description

Stink Stopper Quad Close Trap Seal, Overall Diameter 4 in, Shape Round, Product Type Stink Stopper Quad Close Trap Seal, Includes Replacement Trap Seal, Standards ASSE 1072-2007, Finish Matte, Application Floor Drain, Gauge Not Applicable, Overall Length 4 in, Material Rubber, Color Black, Flow Rate 73 gpm, Overall Height 2 5/8 in, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 2000, Ligature Resistant No, Fits Pipe Size 4 in, Connection Thread Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.