Shop JAY R. SMITH MANUFACTURING

Grate, Bronze, Round, 7-5/8 in Dia

  • Mfr # A08NBG
  • Zoro # G1853518

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Nickel Bronze
Color - Drains
Bronze
Connection - Drains
Screw
Grid Material
Nickel Bronze
For Use With
8 in Round Flour Drains
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A08NBG
Zoro #
G1853518
UPC #
727753256385
Country of Origin
Multiple

Dimensions

Height (In.)
1/4 in
Height
1/2 in
Overall Height
1/2 in
Overall Diameter
7 5/8 in

Details

Item
Grate
Material of Construction - Drains
Nickel Bronze
Color - Drains
Bronze
Connection - Drains
Screw
Grid Material
Nickel Bronze
For Use With
8 in Round Flour Drains
Drain Material
Nickel Bronze
Material of Construction
Nickel Bronze
Includes
Screws
Type
Round
Material
Nickel Bronze
Finish
Nickel Bronze
Product Type
Grate
ADA Compliant
Not ADA Compliant
Shape
Round
Grate Surface Type
Square Holes
Drain Style
Round
Color
Bronze
Load Class
A
Installation Type
Screw-In
For Use with Drain Type
Floor Drain
Load Capacity
2,000 lb
Compatible with Series
2010
Standards
ASME A112.6.3-2019, CSA B79-2008 (R2013)
Ligature Resistant
Not Ligature-Resistant
Compatible Manufacturer Model Number
A08NB
Grate Opening Type
Full Grate
Compatible with Brand
Jay R. Smith MFG. Co
Resistance Properties
Corrosion-Resistant
Series
2010
Compatible with Manufacturer Model Number
A08NB
For Manufacturer Part Number
A08NB
Compatible with Mfr. Model Number
A08NB
Compatible Manufacturer Part Number
A08NB
Shell Material
Nickel Bronze
Compatible Series
2010
Wire Color
Bronze

Description

Grate, Product Type Grate, Overall Diameter 7 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 1/2 in, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number A08NB, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.