Grid, Orange, Round, 7.785 in Dia

  • Mfr # 4313CVR
  • Zoro # G1853463
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Orange
Connection - Drains
Drop In
Material of Construction
cast iron
Grid Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4313CVR
Zoro #
G1853463
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/2 in
Height
1 in
Overall Diameter
7 7/8 in
Overall Width
8 1/2 in
Overall Height
1 1/2 in

Details

Item
Grid
Material of Construction - Drains
Cast Iron
Color - Drains
Orange
Connection - Drains
Drop In
Material of Construction
cast iron
Grid Material
Cast Iron
Drain Material
Cast Iron
For Use With
Floor Cleanouts
Type
Round
Material
Cast Iron
Finish
Duco-Coated
Product Type
Grid
Color
Orange
Drain Style
Round
ADA Compliant
Not ADA Compliant
Installation Type
Drop-In
Load Class
A
For Use with Drain Type
Cleanout Drain
Shape
Round
Load Capacity
2,000 lb
Ligature Resistant
Not Ligature-Resistant
Resistance Properties
Corrosion-Resistant
Standards
ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013)
Series
4313
Compatible with Brand
Jay R. Smith MFG. Co
Compatible Manufacturer Model Number
4313 Series Multi-Purpose Floor Cleanouts
Compatible with Series
4313
Compatible with Manufacturer Model Number
4313 Series Multi-Purpose Floor Cleanouts
For Manufacturer Part Number
4313 Series Multi-Purpose Floor Cleanouts
Compatible with Mfr. Model Number
4313 Series Multi-Purpose Floor Cleanouts
Compatible Manufacturer Part Number
4313 Series Multi-Purpose Floor Cleanouts
Shell Material
Cast Iron
Compatible Series
4313
Wire Color
Orange

Description

Grid, Product Type Grid, Overall Width 8 1/2 in, Overall Diameter 7 7/8 in, Material Cast Iron, Finish Duco-Coated, Installation Type Drop-In, Color Orange, Grate Surface Type Not Applicable, Shape Round, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 1 1/2 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Manufacturer Model Number 4313 Series Multi-Purpose Floor Cleanouts, Standards ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013)

Ratings & reviews