Zoro Homepage

Floor Cleanout, 3 in. H, Inside Caulk

  • Mfr # 4890C03PB

  • Zoro # G0699828


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel Bronze
Type
Round
Material of Construction - Drains
Bronze
Color/Finish
Polished Bronze
Pipe Dia. (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4890C03PB
Zoro #
G0699828
UPC #
727753231009
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
3 in
Pipe Dia. - Drains
3 in
Overall Diameter
3 in
Height
3 in
Overall Height
4 3/4 in

Details

Material
Nickel Bronze
Type
Round
Material of Construction - Drains
Bronze
Color/Finish
Polished Bronze
Connection
Inside Caulk
Color - Drains
Polished Bronze
Item
Floor Cleanout
Material of Construction
Polished Bronze
Includes
3 in Spanner Wrench
For Use With
Floor Clean Outs
Lid
Threaded Spanner Wrench Polished Scoriated Cover
Connection - Drains
Inside Caulk
Product Type
Floor Cleanout
Color
Bronze
Load Capacity
2,000 lb
Installation Type
Screw-In
Drain Style
Round
ADA Compliant
No
For Use with Drain Type
Cleanout Drain
Shape
Round
Finish
Bronze

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 4 3/4 in, Material Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes Cleanout Body and Cover, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 4 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co, Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.