1/4" Access Valve Branch Tee, PK3
Mfr # A31514
Zoro # G1850493
product price: $22.89
/pk 3, $7.63/eaKey Features
Connection Size
1/4 in SAE Branch, 1/4 SAE x 1/4 in MPT Run
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31514
Zoro #
G1850493
UPC #
684520315143
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE Branch, 1/4 SAE x 1/4 in MPT Run
Overall Height
7 in
Overall Length
3 1/4 in
Access Connection Size
1/4 in
Line Outlet Connection Size
1/4 in
Line Inlet Connection Size
1/4 in
Overall Width
1 in
Details
Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Body Material
Brass
Line Inlet Connection Type
NPT
For Refrigerant Group
CFC, HCFC, HFC
Line Outlet Connection Type
NPT
Configuration
Run
Number of Access Valves
1
Product Type
Access Valve Tee
Access Connection Gender
Male
Included Valve Core
Valve Core Included
Access Connection Type
SAE
Line Outlet Connection Gender
Male
Line Inlet Connection Gender
Male
Description
Access Valve Tee, Body Material Brass, Overall Length 3 1/4 in, Overall Width 1 in, Overall Height 7 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.