Zoro Homepage

1/4" Access Valve Extension Tube, PK5

  • Mfr # A31002-G

  • Zoro # G5203545


product price: $18.49
/pk 5, $3.70/ea

Key Features

Connection Size
1/8 in OD
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
1/8 in
Includes
NFT5-4 Cap, Valve Core
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31002-G
Zoro #
G5203545
UPC #
094719344449
Country of Origin
United States

Dimensions

Connection Size
1/8 in OD
Outside Dia.
1/8 in
Length
2 in
Overall Height
7 in
Overall Length
3 1/4 in
Overall Width
1 in
Access Connection Size
1/4 in
Extension Outside Diameter
1/8 in

Details

Item
Tube Extension
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
NFT5-4 Cap, Valve Core
Material
Brass/Copper
Body Material
Copper
Connection Material
Brass
Product Type
Tube Extension
For Material
Copper, Sil-Phos Alloy
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Type
SAE

Description

Access Valve, 1/4 In., Copper Brazed, 2 In. Copper Tube Extension, 1/8 ODS Connection, For Use With Tubing Connections, Includes Cap And Valve Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.