Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Access Valve Extension Tube, PK5

  • Mfr # A31005

  • Zoro # G2840914


product price: $17.39
/pk 5, $3.48/ea

Key Features

Connection Size
5/16 in OD, 1/4 in ID
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
5/16"
Inside Dia.
1/4 in
Includes
NFT5-4 Cap, Valve Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31005
Zoro #
G2840914
UPC #
684520310056
Country of Origin
United States

Dimensions

Connection Size
5/16 in OD, 1/4 in ID
Outside Dia.
5/16"
Inside Dia.
1/4 in
Length
2 in
Access Connection Size
1/4 in
Extension Inside Diameter
1/4 in
Extension Outside Diameter
5/16 in
Overall Width
1 in
Overall Length
3 1/4 in
Overall Height
7 in

Details

Item
Tube Extension
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
NFT5-4 Cap, Valve Core
Material
Brass/Copper
Body Material
Copper
Connection Material
Brass
Access Connection Type
SAE
Product Type
Tube Extension
For Refrigerant Group
CFC, HCFC, HFC
For Material
Copper, Sil-Phos Alloy

Description

Copper Tube Extension, 5/16 In Tube, Connection 5/16 OD, Length 2 In, For Use With Copper Fittings, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.