Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" SAE Cap w/Gasket, PK10

  • Mfr # A31997

  • Zoro # G0879837


product price: $18.19
/pk 10, $1.82/ea

Key Features

Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Core Remover, Gasket
Material
Brass
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31997
Zoro #
G0879837
UPC #
684520319974
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Width
1 3/4 in
Overall Length
3 in
Access Connection Size
1/4 in
Overall Height
4 5/8 in

Details

Item
Access Valve Cap
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Core Remover, Gasket
Material
Brass
Access Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Access Valve Cap

Description

1/4 In SAE Gasket Seal Cap With Core Remover, Connection 1/4 In, For Use With Copper Fittings, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.